Abbotsford
BURC11K16D

HUBBELL CANADA ULC C11K16D C11K16D

Price $59.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:C11K16D

Description

Cast Bronze Ground Clamps, Water Pipe-1/2" - 1" (13 -25) (Run), Rebar-#4 -#6 (Run), Ground Rod -3/8"-1" (Run), Ground-#10-#2 Str. (Tap).

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Ground Clamp Conductor Size 10 AWG
Material Copper Standards UL467
Application For Connecting Grounding Conductor To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications UPC 781810358641

Packages

1 - UNIT - 1