Abbotsford

HUBBELL CANADA ULC C22 GRND CLAMP BRZ 1 1/4in -2in PIPE 10 - 2 AWG

Price $49.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:C22

Description

Cast Bronze Ground Clamp, Cable to Water Pipe or Copper Tube, 10 - 2 AWG, 1-1/4" - 2" Water Pipe.


Connects grounding conductor to water pipe or copper tube

Supplied with Zinc-plated steel hardware

Specifications

Brand Name Burndy Sub Brand Clamp-Pro
Item Name Ground Clamp Type Telecom Grounding Busbar
Conductor Size 10-2 AWG Stranded Material Bronze Alloy
Finish Unplated Dimensions 3.63 in L x 0.75 in W x 2.38 in H
Includes Zinc Plated Steel Hardware Standards UL 467 Listed
Application For Bare Wire, Connecting Grounding Conductor to Water Pipe or Copper Tube UPC 781810142318

Packages

1 - UNIT - 1