Abbotsford

HUBBELL C7 C7

Price $55.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:C7

Description

Cast Bronze Clamp, Armored Cable to Water Pipe, 10 AWG - 2 AWG, 1-1/4" - 2" Water Pipe.


Connects Armored Cable to Water Pipe

Specifications

Brand Name Burndy Sub Brand CLAMP
Type Telecom Grounding Busbar Conductor Size 10 AWG
Material Bronze Alloy Finish Zinc Plated
Standards UL467 Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 781810142424

Packages

1 - UNIT - 1