Abbotsford
BURGAR3905

HUBBELL GAR3905 MECHANICAL CONNECTOR Mechanical Ground Connector 4-4/0 AWG

Price $327.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:GAR3905

Description

Mechanical Grounding Connector, Conductor to Water Pipe, 4-4/0 AWG, 4" - 5" Pipe, 3/8" Stud. Galvanized Steel Hardware.


Cable clamp swivels at 90°, permits parallel grounding of one pipe on a 90° cable run for grounding several parallel pipes

One-wrench installation for simplified installation

Provides quality assurance to recognized industry NEC standards from an independent part

UL467 Listed for the US and Canadian Markets

Provides quality assurance to recognized industry NEC standards from an independent part

Specifications

Brand Name Burndy Sub Brand MECHANICAL CONNECTOR
Item Name Mechanical Ground Connector Type GAR3902
Conductor Size 4-4/0 AWG Material Copper Alloy Body, Galvanized Steel Hardware
Series/Model GAR Finish Galvanized
Dimensions 1-3/4 in L x 7-1/2 in W x 7-1/2 in H Standards UL 467, RoHS Compliant
Application For 4 - 5 in IPS Water Pipe, Connecting a Small to Medium Range Copper Ground Conductor to Water Pipe as Well as Structural and Reinforcing Rod Shapes, Direct Burial Cables UPC 781810234044

Packages

1 - UNIT - 1