BONDIT® Wall Mount, #14 - #2 AWG, 4.01 in L, .71 in W
Meets Intersystem Bonding Requirements: NEC 250.94
Provides an easy to access grounding point for utilities such as telecom and cable
Tin-plated connector body provides long-lasting corrosion resistance
UL467 Listed for the US and Canadian Markets
Stainless Steel Set Screws
Accepts main ground wire (#2 to #6), up to 4 intersystem wire (#4 to #14)
Supplied with a durable cover, easily secured over connector body
Approved for use with solid stranded conductors