Abbotsford
BURBWB680AG

HUBBELL CANADA ULC BWB680AG BWB680AG

Price $512.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL CANADA ULC
Manufacturer #:BWB680AG

Description

Pool Water Bonding Kit, Above Ground; 3/16" Stud, includes: 1 bonding plate (stainless steel), 1 connector, 1 rubber sealing washer, 2 flat washers, 2 lock washers


Easy Installation

Mounting Hardware Included

UL Listed

Placed out of the way on the side wall of the skimmer below basket

Specifications

Brand Name Hubbell Sub Brand Burndy
Type Pool Water Bonding Kit Material Stainless Steel
Standards UL Listed Application For Above Ground Pool
UPC 781810498675

Packages

1 - UNIT - 1