Description
Add-A-Lock for all EQ Loadcentres
Specifications
| Brand Name | Siemens | Sub Brand | Switchboards |
| Item Name | Flush Mount Lock Kit | Type | Standard |
| Width | 20 in | Depth | 5-3/4 in |
| Height | 32 in | Cover Type | N/A |
| NEMA Rating | Type 3R | Dimensions | 4 in |
| For Use With | EQ Series 100 A, 225 A Loadcenters | Mounting Type | Surface |
| Standards | N/A | Material | Steel |
| Application | Residential use | Includes | Hardware |
| UPC | 783643453081 |
Packages
| 1 - UNIT - 1 |