Abbotsford
GEDTMC2415CCA

ABB TMC2415CCA 150Amp 1-Phase, 24/48-CCT GE PowerMark™ Main Breaker Loadcenter and Door/THQL and THQP, Indoor Enclosure

Price $1,390.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TMC2415CCA

Description

PowerMark™ Load center. Factory installed main breaker. 150 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 24 and 1/2 inch is 48. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Type Standard
Number of Spaces 48 Number of Poles 1
Voltage Rating 120/240 VAC Amperage Rating 150 A
Interrupt Rating 22 kA Phase 1
Enclosure Type NEMA 1 Breaker Type Main Breaker
Includes Cover, Door Kits Standards CEC Certified, cCSA Certified, UL/cUL Listed
UPC 783164402568

Packages

1 - UNIT - 1