Description
Load centre. 1-phase, 3-wire. 40 A main current rate. 120/240 VAC voltage. Main lugs. OEM interior with neutral bar. 8 1-pole spaces.
Specifications
| Brand Name | GE | Item Name | Load Center |
| Number of Circuits | 4/8 | Number of Spaces | 8 |
| Voltage Rating | 120/240 VAC | Amperage Rating | 125 A |
| Interrupt Rating | 22 kA | Phase | 1 |
| Breaker Type | Main Lug | Wiring Configuration | 3-Wire |
| Temperature Rating | 60/75 °C | Standards | UL Listed |
| UPC | 783164470543 |
Packages
| 1 - UNIT - 1 |