Description
PowerMark Gold™ Standard load center. 1-phase. 40 A, 120/240 VAC. 65 kA interrupting capacity rating. Main lugs device. Total 1-pole maximum space for 1 inch is 2 and 1/2 inch is 4. 1-phase, 3-wire. Outdoor type-3R enclosure. With door. 6-3 main wire. TGK4 equipment ground kit. 60°/75°C conductor rating. 22kAIC RMS symmetrical. Either feed.
Specifications
| Brand Name | GE | Item Name | Load Center |
| Type | Standard | Number of Circuits | 2 |
| Number of Spaces | 4 | Number of Poles | 1, 2 |
| Voltage Rating | 120/240 VAC | Amperage Rating | 40 A |
| Interrupt Rating | 65 A | Phase | 1 |
| Mounting Type | Surface | Enclosure Type | NEMA 3R |
| Breaker/Load Center Type | Plug-In | Feed Location | Either Side |
| Breaker Type | Main Lug | Wiring Configuration | 3-Wire |
| NEMA Configuration | NEMA 3R | Dimensions | 5-3/8 in W x 3-1/4 in D x 9-7/8 in H |
| Standards | UL Listed | UPC | 783164275483 |
Packages
| 1 - UNIT - 1 |