Description
PowerMark⢠Residential load center. Factory included ground bar type. 125 A, 120/240 VAC. Main lug device type. Total 1-pole maximum space for 1 inch is 12 and 1/2 inch is 24. 1-phase, 3-wire. Indoor type-1 enclosure.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Number of Circuits | 12/24 |
| Number of Spaces | 24 | Voltage Rating | 120/240 VAC |
| Amperage Rating | 125 A | Interrupt Rating | 65 kA |
| Phase | 1 | Enclosure Type | Type 1 Indoor |
| Breaker Type | Main Lug | Wiring Configuration | 3-Wire |
| Construction | Copper Bus Bar | Includes | Cover, Door Kit |
| Standards | CSA Certified | Application | For Service Entrance Equipment and Residential Use |
| UPC | 783164402261 |
Packages
| 1 - UNIT - 1 |