×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTLC1612CCA

ABB TLC1612CCA 16/32 Circuit 65kA 125Amp 120/240VAC General Electric PowerMark™ Gold Single Phase Three-Wire Load Center

Price $209.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC1612CCA

Description

PowerMark™ Residential load center. Factory included ground bar type. 125 A, 120/240 VAC. Main lug device type. Total 1-pole maximum space for 1 inch is 16 and 1/2 inch is 32. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 16/32
Number of Spaces 32 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 65 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Lug Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment and Residential Use
UPC 783164402285

Packages

1 - UNIT - 1