Abbotsford
GEDTLC270RCU

ABB TLC270RCU 120/240VAC 70Amp 3 Phases General Electric Convertible Load Center

Price $227.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC270RCU

Description

70 A 1 Phase CSA Main Lug Outdoor Load center.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Main Lug Load Center with Door Number of Circuits 2
Number of Spaces 4 Voltage Rating 120/240 VAC
Amperage Rating 70 A Interrupt Rating 65 kA
Phase 1 Enclosure Type Type 3R
Temperature Rating 60/75 °C Standards CSA Certified, cUL Listed, UL Listed
Application For Service Entrance Equipment

Packages

1 - UNIT - 1