Abbotsford
GEDTLC3220CCA

ABB TLC3220CCA 65kA 200Amp 120/240VAC 32/64 Circuit Single Phase General Electric PowerMark™ Gold Three-Wire Load Center

Price $924.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC3220CCA

Description

PowerMark™ Residential load center. Factory installed main lugs. 200 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 34 and 1/2 inch is 61. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 32/64
Number of Spaces 64 Voltage Rating 120/240 VAC
Amperage Rating 200 A Interrupt Rating 65 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Lug Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment and Residential Use
UPC 783164402339

Packages

1 - UNIT - 1