Description
PowerMark⢠Residential load center. Factory installed main lugs. 200 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 40 and 1/2 inch is 80. 1-phase, 3-wire. Indoor type-1 enclosure.
Specifications
| Brand Name | GE | Sub Brand | PowerMark Gold |
| Item Name | Load Center | Number of Circuits | 40/80 |
| Number of Spaces | 80 | Voltage Rating | 120/240 VAC |
| Amperage Rating | 200 A | Interrupt Rating | 65 kA |
| Phase | 1 | Enclosure Type | Type 1 Indoor |
| Breaker Type | Main Lug | Wiring Configuration | 3-Wire |
| Construction | Copper Bus Bar | Includes | Cover, Door Kit |
| Standards | CSA Certified | Application | For Service Entrance Equipment and Residential Use |
| UPC | 783164402346 |
Packages
| 1 - UNIT - 1 |