Abbotsford
GEDTLC4020RCA

ABB TLC4020RCA 200Amp 120/240V 1-Phase, 12/24-CCT GE PowerMark™ Main Lug Loadcenter Only, 3R Outdoor Enclosure

Price $1,388.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TLC4020RCA

Description

PowerMark™ Residential load center. Factory installed main lugs. 200 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 40 and 1/2 inch is 80. 1-phase, 3-wire. Outdoor type-3R enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Type Standard
Number of Circuits 40, 80 Number of Spaces 80
Number of Poles 1 Voltage Rating 120/240 V
Amperage Rating 200 A Interrupt Rating 65 A
Phase 1 Enclosure Type NEMA 3R
Feed Location Either Side Breaker Type Main Lug
Wiring Configuration 3-Wire NEMA Configuration NEMA 3R
Construction Thermoplastic Includes Door
Standards CSA Certified, GSA Compliant, UL Listed

Packages

1 - UNIT - 1