Abbotsford
GEDTLC410C

ABB TLC410C 4/8 Circuit 10kA 100Amp 120/240VAC General Electric PowerMark™ Gold Load Center

Price $191.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TLC410C

Description

PowerMark™ Residential load center. Factory installed main lugs. 100 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 4 and 1/2 inch is 8. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 4/8
Number of Spaces 8 Voltage Rating 120/240 VAC
Amperage Rating 100 A Interrupt Rating 10 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Lug Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment and Residential Use
UPC 783164305760

Packages

1 - UNIT - 1