×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTLC812RCU

ABB TLC812RCU 125Amp 120/240V 1-Phase, 8/16-CCT GE PowerMark™ Main Lug Loadcenter Only, 3R Outdoor Enclosure

Inventory
Unavailable for order
Manufacturer:ABB
Manufacturer #:TLC812RCU

Description

125 A Type 3R Outdoor Enclosure PowerMark Load centre with 120/240 V, single phase, main lug includes cover.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Load Center Number of Circuits 8/12
Number of Spaces 12 Voltage Rating 120/240 V
Amperage Rating 125 A Interrupt Rating 22 kA
Phase 1 Enclosure Type Type 3R
Feed Location Top/Bottom Breaker Type Main Lug
Winding Material Copper Bus Includes Cover, Door Kit
Application For Service Entrance Equipment when Installed in Accordance with the CEC

Packages

1 - UNIT - 1