Abbotsford
GEDTLM1212RCU

ABB TLM1212RCU 125Amp 120/240VAC 1 Phase 24 Circuit 3 Wire General Electric PowerMark Gold™ Standard Convertible Main Load Center

Price $750.94 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLM1212RCU

Description

PowerMark™ Residential load center for main lugs convertible to main breaker. 125 A, 120/240 VAC. Total 1-pole space for 1 inch is 12 and 1/2 inch is 24. Top feed type. 6 to 2/0 (copper-aluminium) AWG/KCMIL main wire size. Suitable for use as service entrance equipment when Installed in accordance with the national electrical code. 22kAIC RMS symmetrical, except where noted. 6 to 42 circuit devices UL Listed for bottom mounted lugs by installing complete unit (box, interior and front) upside down.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Convertible Load Center Type Standard
Number of Circuits 12 Number of Spaces 24
Number of Poles 1, 2 Voltage Rating 120/240 V
Amperage Rating 125 A Interrupt Rating 65 A
Phase 1 Mounting Type Surface
Enclosure Type NEMA 3R Feed Location Either Side
Breaker Type Main Lug Wiring Configuration 3-Wire
NEMA Configuration NEMA 3R Winding Material Copper, Aluminum
Includes Equipment Ground Kit Standards GSA Compliant, UL Listed
UPC 783164112931

Packages

1 - UNIT - 1