Abbotsford
GEDTLM812RCU

ABB TLM812RCU 125Amp 120/240VAC 1 Phase GE Distribution PowerMark Gold™ Standard Convertible Main Load Center

Price $501.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TLM812RCU

Description

GE Industrial PowerMark Gold™ Convertible main loadcenter is rated at 120/240 VAC. Interrupt current rating of this loadcenter is 22 kA. This 1-Phase loadcenter has copper bus and galvanized steel enclosure for longer endurance. It measures 11-1/4 x 3-1/4 x 11-1/8 Inch. It features 1-Piece interior to make removal and reinstallation easier. Type TQHL/TQHP 16-Circuit loadcenter incorporating 3-Wire wiring configuration, accepts copper/aluminum wires of size 6 - 3-AWG. It has top/bottom-feed location and supports flush/surface mounting. Loadcenter featuring split neutral type, withstands temperature rating of 60/75 deg C. Loadcenter is UL listed and GSA compliant.

Specifications

Brand Name GE Sub Brand PowerMark
Item Name Single Phase Main Lug Convertible Load Center Type Standard
Number of Circuits 16 Number of Spaces 8
Number of Poles 1 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 22 kA
Phase 1 Mounting Type Combination Flush/Surface
Enclosure Type NEMA 3R Series/Model TLM
Bus Rating 125 A Breaker Type Plug-In
Wiring Configuration 3-Wire Neutral Type Split
Conductor Size 6-1 AWG Construction Steel
Finish Galvanized Dimensions 11-1/4 in W x 3-1/4 in D x 11-1/8 in H
Standards UL Listed, GSA Compliant UPC 783164268072

Packages

1 - UNIT - 1