SIEMENS CANADA LTD EQ430225C Three Phase Main Lug Load Centers EQ 225 A, 3 PH, 240 VAC, Cold Rolled Steel, Copper Bus
Description
Siemens Low Voltage load center, CSA listed. 3-phase main lug and main breaker 30-circuits. Main current rating 225A. Without door, aluminum bus bar, enclosure NEMA Type 1, Grey.
Specifications
| Brand Name | Siemens | Sub Brand | Loadcentres |
| Item Name | Three Phase Main Lug Load Centers | Type | EQ |
| Number of Circuits | 30 | Voltage Rating | 240 VAC |
| Amperage Rating | 225 A | Interrupt Rating | 10 kA |
| Phase | 3 | Mounting Type | Combination Flush/Surface, Standard Top |
| Breaker Type | Bolt-On | Wiring Configuration | 4 Wire |
| Conductor Size | 6-300 MCM | Construction | Cold Rolled Steel, Copper Bus |
| Finish | Painted | Dimensions | 14-3/8 in W x 4-3/8 in D x 34 in H |
| Standards | CSA Certified | Application | For Indoor and Outdoor, Residential Applications |
| UPC | 662862004994 |
Packages
| 1 - UNIT - 1 |