Abbotsford
SIESEM3RACK9

SIEMENS CANADA LTD SEM3RACK9 SEM3 RACK CABLE7.07 X 2.41 X 1.83

Price $674.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:SEM3RACK9

Description

Metering Devices - SEM3 Racks are Energy Management Products Low Voltage Power Distribution Components. SEM3 Dimensions: 7.07 X 2.41 X 1.83. Type METER RACK for sem3 replacement parts applications. Meets stds: UL916. No special features listed.

Specifications

Brand Name Siemens Sub Brand Power Monitoring
Item Name Meter Rack Type 9-Position
Dimensions 7.07 x 2.41 x 1.83 in Standards UL 916
Application SEM3REPLACEMENTPARTS UPC 887621446925

Packages

1 - UNIT - 1