Abbotsford

ABB ELECTRIFICATION CANADA INC CL5-V Microlectric® Meter Socket with Circuit Closing Device 20 A, 1 PH, 5 Jaws 600 V

Price $496.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CL5-V

Description

Aluminium tunnel type connectors for both load and line sides. Circuit closing feature to short out current transformer upon removal of meter. For overhead hub opening only. Supplied with screw type ring. Weatherproof type 3R enclosure. Circuit closing on left side. (lower right hand jaw is a support only).

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Circuit Closing Device Type Transformer Rated
Amperage Rating 20 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
NEMA Rating Type 3R Weatherproof Mounting Type Surface
Dimensions 7-5/8 in W x 3-11/16 in D x 9-1/4 in H Standards CSA 27716
Application For Overhead Hub Opening Only UPC 624871022802

Packages

1 - UNIT - 1