Abbotsford

ABB HD1 Microlectric® Junction Box 100 A, 1 PH, 120/240 V

Price $1,090.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:HD1
Country of origin:Canada

Description

MICROELECTRIC® Meter socket single phase weatherproof junction box for flat rate services fed underground such as telephone booths, plastic signs, bus shelters, etc. Aluminium tunnel type connector for line side. Top compartment has provision for Thomas Betts, Siemens, G.E., Westinghouse type “Q” 2 pole breaker. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Junction Box Type Meter Sockets
Amperage Rating 100 A Voltage Rating 120/240 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Mounting Type Surface Dimensions 8-5/8 in W x 6-1/16 in D x 23-1/2 in H
Standards CSA 27716 Certified Application For Underground Installation
UPC 624871021362

Packages

1 - UNIT - 1