Abbotsford

ABB ELECTRIFICATION CANADA INC JS4B Microlectric® Meter Socket with Test Switch 400 A, 1 PH, 5 Jaws 120/240 V

Price $4,111.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:JS4B

Description

Permanent red nameplate affixed to front cover warns that removal of meter does not isolate the load terminals; also notice of automatic circuit closing device on JS4A and warning to short circuit current transformer secondary before removal of meter on JS4B. Meter socket configuration for 5 jaw meters (can be readily converted to suit meter forms requiring 4 blades). 400/5 AMP. three-wire current transformer provides low current for service metering proportional to higher current draw. Consumer and corporate affairs Canada approved for revenue metering (200/5 and 300/5 AMP. also available). Gutter wiring space provided on left side. Twin covers allow access to either compartment (single cover available on request). Hub opening closure plate for underground service. All units can be converted to overhead service with addition of conduit hub and JS250 or JS500 tunnel type connector kit. Line side terminations: double 1/2inch studs to accommodate compression lugs for underground service (1 x 500 kcmil or 2 x 250 kcmil).

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket with Test Switch Type Meter Sockets
Amperage Rating 400 A Voltage Rating 120/240 V
Phase 1 Number of Jaws 5
Number of Wires 3 NEMA Rating Type 3R Weatherproof Extended
Material Steel Standards CSA 27716
Application For Overhead/Underground Installation UPC 624871033501

Packages

1 - UNIT - 1