ABB ELECTRIFICATION CANADA INC JS4B-4 Microlectric® Meter Socket with Test Switch 400 A, 1 PH, 4 Jaws 120/240 V
Description
MICROELECTRIC® meter socket, JS4 series equipped with automatic circuit closing device. Twin covers allow access to either compartment. Hub opening closure plate for underground service. Line side terminations double 1/2 inch studs to accommodate compression lugs for underground service (1 x 500 kcmil or 2 x 250 kcmil). Load side terminations tunnel type connectors, dual rated for 1 x 500 kcmil or 2 x 250 kcmil. Fully wired secondary circuits. Weatherproof type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Meter Socket with Test Switch | Type | Meter Sockets |
| Amperage Rating | 400 A | Voltage Rating | 120/240 V |
| Phase | 1 | Number of Jaws | 4 |
| NEMA Rating | NEMA 3R Weatherproof | Material | Sheet Metal |
| Mounting Type | Surface | Dimensions | 20.25 mm W x 8.37 mm D x 30.62 mm H |
| Standards | CSA 27716 Certified | Application | For Overhead/Underground Installation |
| UPC | 624871036151 |
Packages
| 1 - UNIT - 1 |