ABB ELECTRIFICATION CANADA INC CO44-200HI Microlectric® Combination Meter Socket with Breaker 400 A, 1 PH, 120/240 V
Description
CO42 Series meter sockets. 400 A (Main Lugs), 200 A per position, single phase 120/240 V; multiple position combination with compartment with or without breaker. Conductor range: Line: Dual rated connectors for 1 x 4 AWG-600 kcmil or 2 x 1/0 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Combination overhead/underground. Factory pre-bussed from main lugs to each position. Supplied with hub opening closure plate for underground service. Internal locking system for covers. Larger hub opening requires use of 3 in., 3-1/2 in., or 4 in. hubs unless BS052 adaptor plate is used. Supplied with screw type rings. Factory installed 2 pole circuit breaker, 10,000 A rms interrupting capacity. Siemens Type “QJ” breaker. Weatherproof Type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Combination Meter Socket with Breaker | Type | 4-Gang |
| Cable Entry | Left Hand Side | Wire Size | (1) 4 AWG - 600 kcmil or (2) 1/0 AWG - 250 kcmil Line, 6 AWG - 250 kcmil Load |
| Amperage Rating | 400 A | Voltage Rating | 120/240 V |
| Phase | 1 | Number of Positions | 4 |
| Circuit Breaker Type | Type QJH | NEMA Rating | NEMA 3R Weatherproof |
| Series/Model | CO42 | Number of Poles | 2 |
| Interrupt Rating | 22 kA | Connection | Aluminum Tunnel |
| Dimensions | 43-1/2 in W x 5-1/2 in D x 37-1/2 in H | Includes | Blank Compartment, Screw Type Ring, Hub Opening Closure Plate |
| Standards | CSA 27716 Certified | Application | For Combination Overhead/Underground Service |
| UPC | 624871009834 |
Packages
| 1 - UNIT - 1 |