Abbotsford
MICCO13SD

ABB ELECTRIFICATION CANADA INC CO13-SD Meter socket w/breaker 3gang 6-1/0AWG 120/240V 100AMP

Price $3,358.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO13-SD

Description

Overhead only, tunnel type connectors for both load and line sides. Underground only - aluminium tunnel type connector load side (6-1/0 AWG) line side 1/2 inch studs. Supplied with screw type rings. Weatherproof type 3R enclosure. 3 gang with provision for 3 x 100 A SQ D breakers.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Meter Sockets
Wire Size 6-1/0 AWG Load Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Connection Aluminum Tunnel Dimensions 33-1/8 in W x 4-3/8 in D x 23-1/2 in H
Includes 1/2 in Stud, Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871005461

Packages

1 - UNIT - 1