Abbotsford
MICCO15V

ABB CO1-5V Meter socket 6-1/0AWG 120/240V 100AMP

Price $611.56 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO1-5V
Country of origin:Canada

Description

Aluminium tunnel type connectors for both load and line sides. For overhead installation. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Bottom compartment has provision for 2 pole circuit breakers (max 100 A) Siemens (QP), GE (TQL), cutler hammer (BR) and Schneider (CHOMT). Supplied with screw type ring. Weatherproof type 3R enclosure. For Siemens (Q), GE (TQL), c/w 5th jaw.


Made or assembled in Canada.

Specifications

Brand Name ABB Type Meter Sockets
Voltage Rating 120/240 V Phase 1
Standards CSA 27716 Application For Overhead Installation
UPC 624871024141

Packages

1 - UNIT - 1