Abbotsford
MICCO160

ABB ELECTRIFICATION CANADA INC CO1-60 Microlectric® Combination Meter Socket with Breaker 100 A, 1 PH, 120/240 V

Price $883.49 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO1-60

Description

MICROELECTRIC® meter socket, CO1 series combination with or without breaker. Complete Q260 two pole common trip, 60 A breaker. Conductor range of 6-1/0 AWG. Aluminium tunnel type connectors for both load and line sides. For overhead installation. Suitable for single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Bottom compartment has provision for 2 pole circuit breakers. Supplied with screw type ring. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type Meter Sockets
Amperage Rating 100 A Voltage Rating 120/240 V
Phase 1 NEMA Rating NEMA 3R Weatherproof
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/8 in D x 23-1/2 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871029344

Packages

1 - UNIT - 1