ABB ELECTRIFICATION CANADA INC CO2-125HI Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V
Description
Meter socket, CO2 Series, 200 A 120/240 V. 1 AWG-250 kcmil conductor range, 22 kA Siemens breaker. For Quebec only as per Hydro-Quebec spec. Aluminum tunnel type connectors for both load and line sides. Factory installed 2 pole circuit breaker; 10,000 rms amperes interrupting capacity. “QJ” Type Siemens breaker. Supplied with screw type ring. Weatherproof Type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Combination Meter Socket with Breaker | Type | Meter Sockets |
| Amperage Rating | 200 A | Voltage Rating | 120/240 V |
| Phase | 1 | NEMA Rating | Type 3R Weatherproof |
| Mounting Type | Surface | Dimensions | 11-13/16 in W x 5-7/16 in D x 32-3/4 in H |
| Standards | CSA 27716, Hydro-Quebec Approved | Application | For Overhead Installation |
| UPC | 624871005201 |
Packages
| 1 - UNIT - 1 |