ABB ELECTRIFICATION CANADA INC CO2-150-5V Meter socket 4-jaw w/breaker 1AWG-250kcmil 120/240V 150AMP
Description
Aluminium tunnel type connectors for both load and line sides. For overhead and underground service. Suitable for 120/240 V single phase service entrance for mobile homes, trailers, temporary services, recreational parks and other commercial and residential locations. Factory installed 2 pole circuit breaker; 10000 rms amperes interrupting capacity. Supplied with screw type ring. Weatherproof type 3R enclosure. Comes with 150 A breaker and 5th jaw.
Specifications
| Brand Name | ABB | Type | Meter Sockets |
| Voltage Rating | 120/240 V | Phase | 1 |
| Standards | CSA 27716 | Application | For Overhead Installation |
| UPC | 624871051833 |
Packages
| 1 - UNIT - 1 |