Abbotsford
MICCO22200HI

ABB CO22-200HI Microlectric® Combination Meter Socket with Breaker 200 A, 1 PH, 120/240 V

Price $4,197.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CO22-200HI
Country of origin:Canada

Description

CO22 Series Meter sockets. 200 A per position, single phase 120/240 V; multiple position combination with or without breaker. Conductor range: Line: 6 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. For overhead and underground services. Factory pre-bussed from main lugs to each position. Internal locking system for covers. Supplied with screw type sealing rings. Factory installed 2 pole circuit breaker, 10,000 A rms interrupting capacity. Siemens Type “QJ” breaker. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Combination Meter Socket with Breaker Type 2-Gang
Cable Entry Left Hand Side Wire Size 6 AWG - 250 kcmil Line/Load
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 Number of Positions 2
Circuit Breaker Type Type QJH NEMA Rating NEMA 3R Weatherproof
Series/Model CO22 Number of Poles 2
Interrupt Rating 22 kA Connection Aluminum Tunnel
Dimensions 26-1/4 in W x 5-1/2 in D x 30 in H Includes Blank Compartment, Screw Type Ring
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871009636

Packages

1 - UNIT - 1