Abbotsford
MICCO24200HIU

ABB ELECTRIFICATION CANADA INC CO24-200HI-U Meter socket 4 gang 4xQJH 2 pole 200A 22kA

Price $8,483.14 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO24-200HI-U

Description

CO22-U Series Meter sockets. 200 A per position, single phase 120/240 V; multiple position combination with compartment with or without breaker. Conductor range: Line: Single 1/2 in. stud to accommodate compression lugs (supplied by utility), Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for load sides. For underground service only. Factory pre-bussed from main lugs to each position. Internal locking system for covers. Supplied with screw type sealing rings. Factory installed 2 pole circuit breaker, 10,000 A rms interrupting capacity. Siemens Type “QJ” breaker. Weatherproof Type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name MICROLECTRIC Type Meter Sockets
Voltage Rating 120/240 V Phase 1
Standards CSA 27716 Application For underground installation only
UPC 624871009681

Packages

1 - UNIT - 1