Abbotsford
GEDTMPC312420R

ABB ELECTRIFICATION CANADA INC TMPC312420R MTR STACK 200A 4H 3R

Price $31,009.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TMPC312420R

Description

Meter stack module. 200 A current per meter socket. 4 meter per stack. 1200 bus ampacity. Indoor and outdoor enclosure type. 7 jaw design.

Specifications

Brand Name GE Item Name Meter Stack Module
Amperage Rating 200 A Phase 3
Number of Jaws 7 Number of Poles 3
Mounting Type Bolt-On Dimensions 19-1/4 in W x 8-3/4 in D x 68-5/8 in H

Packages

1 - UNIT - 1