Abbotsford

HYDEL INC. H42R MTR SOCK 200A2POS OH

Price $998.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HYDEL INC.
Manufacturer #:H42R

Description

Meter Socket with 2 gang, 400 A main, 200 A per position.

Specifications

Brand Name Hydel Enterprises Item Name Multi-Position Meter Socket
Type Overhead/Underground, 2-Gang Cable Entry 1/2 - 4 in
Wire Size 2 AWG - 600 MCM Copper/Aluminum Line 1 or (2) 1/0 AWG - 250 MCM Copper/Aluminum Line 2, 6 AWG - 250 MCM Copper/Aluminum Load Amperage Rating 400 A
Voltage Rating 600 VAC Number of Jaws 4
Number of Positions 2 NEMA Rating NEMA 3R
Series/Model H40 Dimensions 18-9/16 in W x 6-1/8 in D x 22-13/16 in H

Packages

1 - UNIT - 1