Abbotsford
MICCO12100

ABB ELECTRIFICATION CANADA INC CO12-100 200A 120/240V COM OH C/W BRK

Price $2,603.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO12-100

Description

Meter socket 200 amperes (100 amperes per position). Overhead. 2 gang, c/w Siemens 2 x Q2100 100 amperes 2 pole 10 kA rated circuit breakers.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type 2-Gang
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Number of Poles 2 Interrupt Rating 10 kA
Dimensions 16-1/2 in W x 4-3/8 in D x 23-1/2 in H Includes (2) Pole Circuit Breaker
Standards CSA 27716 Certified Application For Overhead Installation
UPC 624871010496

Packages

1 - UNIT - 1