Abbotsford

ABB BD3-V Microlectric® Multi-Position Meter Socket 200 A, 1 PH, 600 V

Price $2,119.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BD3-V
Country of origin:Canada

Description

Meter socket, BS2 Series, 200A 600V. Conductor range: Line: 6 AWG-250 kcmil, Load: 6 AWG-250 kcmil. Aluminum tunnel type connectors for both load and line sides. Supplied with screw type rings. Weatherproof Type 3R enclosure.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Left Hand
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Mounting Type Surface Dimensions 26-1/4 in W x 5-7/16 in D x 15-1/2 in H
Standards CSA 27716 Application For Combination Overhead/Underground
UPC 624871042060

Packages

1 - UNIT - 1