Abbotsford
MICBDC3VIL

ABB BDC3-VIL Meter socket 4 jaw LH 3 position 600V 200A

Price $2,119.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BDC3-VIL
Country of origin:Canada

Description

MICROLECTRIC® meter socket for use in all provinces. Suits 6 AWG to 250 kcmil line and load conductor range. Aluminium tunnel type connectors for load sides. For underground service only. Supplied with screw type ring. Weatherproof type 3R enclosure. Factory prebussed from main lugs to each position.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type 3-Position
Cable Entry Left Hand Wire Size 6 AWG - 250 kcmil
Amperage Rating 200 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
Mounting Type Surface Dimensions 35 in W x 5-1/4 in D x 15-5/8 in H
Standards CSA 27716 Application For Underground Service only
UPC 624871004761

Packages

1 - UNIT - 1