Abbotsford
MICBE11VCM

ABB ELECTRIFICATION CANADA INC BE11-V-CM Meter socket 4 jaw ovr head twn hub opng 600V

Price $259.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BE11-V-CM

Description

Meter socket, BE1 Series, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type King Size, Twin Hub
Wire Size 6-1/0 AWG Voltage Rating 600 V
Phase 1 Number of Jaws 4
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001777

Packages

1 - UNIT - 1