Abbotsford
MICBE15INV

ABB BE1-5INV Microlectric® Meter Socket 100 A, 1 PH, 5 Jaws 600 V

Price $299.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-5INV
Country of origin:Canada

Description

Meter socket, BE1 Series, 9 o' clock position, 6-1/0 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Meter Socket Type King Size
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
NEMA Rating Type 3R Weatherproof Insulation Neutral
Mounting Type Surface Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Standards CSA 27716 Application For Overhead, Underground and Combination Overhead/Underground
UPC 624871001951

Packages

1 - UNIT - 1