Abbotsford
MICBE1INTCVCR

ABB BE1-INTCV-CR 100A/600V OH-UG INS NTR CORR RESIST

Price $401.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BE1-INTCV-CR
Country of origin:Canada

Description

Meter socket king size 100 amperes 600 volts. 4 jaw. Combination overhead-underground. Insulated neutral. Corrosion Resistant

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Corrosion-Resistant, King Size
Wire Size 6-1/0 AWG Amperage Rating 100 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 NEMA Rating Type 3R Weatherproof
Series/Model BE1 Temperature Rating -40 to 90 °C
Insulation Neutral Dimensions 8-1/4 in W x 4-3/4 in D x 14-5/8 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Overhead, Underground and Combination Overhead/Underground UPC 624871012292

Packages

1 - UNIT - 1