Abbotsford
MICBEC3VH

ABB ELECTRIFICATION CANADA INC BEC3-VH Meter socket right hand entry 4-jaw 3-position 600V 200AMP

Price $1,882.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BEC3-VH

Description

Multiple position meter socket are Conductor range: Line: 1/2 inch studs supplied, Load: 6-1/0 AWG. aluminium tunnel type connectors load side; stud 1/2 inch line side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Multi-Position Meter Socket Type Meter Sockets
Wire Size 6-1/0 AWG Load Voltage Rating 600 V
Phase 1 NEMA Rating Type 3R Weatherproof
Connection Aluminum Tunnel Dimensions 33.125 in W x 5 in D x 15.125 in H
Includes 1/2 in Stud, Screw Type Ring Standards CSA 27716 Certified
Application For Underground Services UPC 624871042190

Packages

1 - UNIT - 1