Abbotsford
MICBEC4VAH

ABB BEC4-VAH Meter socket right hand entry 4-jaw 4-position 600V 200AMP

Price $2,272.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:BEC4-VAH
Country of origin:Canada

Description

Multiple position meter socket are Conductor range: Line: 1/2 inch studs supplied, Load: 6-1/0 AWG. aluminium tunnel type connectors load side; stud 1/2 inch line side. For underground service only. Factory prebussed from main lugs to each position. Supplied with screw type rings. Weatherproof type 3R enclosure.

Specifications

Brand Name MICROLECTRIC Type Meter Sockets
Voltage Rating 600 V Phase 1
Standards CSA 27716 Application For underground service only
UPC 624871007991

Packages

1 - UNIT - 1