ABB ELECTRIFICATION CANADA INC BSC43-VG Microlectric® Multi-Position Meter Socket 400 A, 1 PH, 600 V
Description
MICROELECTRIC® meter socket, BSC4-G series left hand entry. Multiple position with blank compartment 200 A per position, 400 A (main lugs). Conductor range for line: single 1/2 inch studs to accommodate compression lugs (supplied by utility), load: 6 AWG-250 kcmil. Aluminium tunnel type connectors for load side. For underground service only. Twin wiring compartment, increased length of the bus bars. Supplied with screw type rings. Weatherproof type 3R enclosure.
Specifications
| Brand Name | ABB | Sub Brand | Microlectric® |
| Item Name | Multi-Position Meter Socket | Type | Meter Sockets |
| Cable Entry | Left Hand Side | Amperage Rating | 400 A |
| Voltage Rating | 600 V | Phase | 1 |
| Number of Positions | 3 | NEMA Rating | NEMA 3R Weatherproof |
| Mounting Type | Surface | Dimensions | 43-3/4 in W x 5-5/16 in D x 23-3/8 in H |
| Includes | Screw Type Ring | Standards | CSA 27716 Certified |
| Application | For Underground Service Only, use in Ontario | UPC | 624871003344 |
Packages
| 1 - UNIT - 1 |