Abbotsford

ABB ELECTRIFICATION CANADA INC CO23 200A OVERHEAD 3 POS 200A NO BRK

Price $2,467.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:CO23

Description

Meter socket 200 amperes. Combination overhead/underground. 3 gang, provision for Siemens 3 x (QJ), 200 amperes 2 pole 10 kA rated circuit breakers.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type 3-Gang
Amperage Rating 200 A Voltage Rating 120/240 V
Phase 1 NEMA Rating Type 3R Weatherproof
Number of Poles 2 Dimensions 26-1/2 in W x 5-1/2 in D x 30 in H
Standards CSA 27716 Certified Application For Combination Overhead/Underground Service
UPC 624871009582

Packages

1 - UNIT - 1