Abbotsford
MICBA4INV

ABB ELECTRIFICATION CANADA INC BA4-INV 100A/600V INS NTR OH MTR SKT

Price $196.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA4-INV

Description

Meter socket shallow 100 amperes 600 volts. 4 jaw. Indoor type, K.O. on top. Comes with insulated neutral


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type Shallow
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 4
NEMA Rating Type 3R Weatherproof Insulation Neutral
Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H Includes Insulated Neutral, Screw Type Ring
Standards CSA 27716 Certified Application For Indoor Installation
UPC 624871013220

Packages

1 - UNIT - 1