Abbotsford
MICBA331V

ABB ELECTRIFICATION CANADA INC BA33-1V Microlectric® Single Position Meter Socket 100 A, 1 PH, 4 Jaws 600 V

Price $266.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA33-1V

Description

Aluminium tunnel type connectors for both load and line sides. For overhead, underground and combination overhead/underground. Supplied with screw type ring. Weatherproof type 3R enclosure. Twin hub opening, c/w 1-1/4 in hub.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Wire Size 6-2 AWG Amperage Rating 100 A
Voltage Rating 600 V Phase 1
Number of Jaws 4 NEMA Rating NEMA 3R Weatherproof
Series/Model BA3 Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Includes Screw Type Ring, 1 in Twin Hub Standards CSA 27716 Certified
Application For Overhead Installation UPC 624871001616

Packages

1 - UNIT - 1