Abbotsford
MICBA351VGN

ABB ELECTRIFICATION CANADA INC BA3-5-1VGN 100A/600V COM 1 HUB NTR GRD LUG SKT

Price $274.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA3-5-1VGN

Description

Meter socket shallow 100 amperes 600 volts. 5th jaw standard capacity 9 oclock position. Combination overhead-underground.


Made or assembled in Canada.

Specifications

Brand Name Thomas & Betts Sub Brand Microlectric®
Item Name Meter Socket Type 9 o'Clock Position, Shallow
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Jaws 5
NEMA Rating Type 3R Weatherproof Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Includes Screw Type Ring Standards CSA 27716 Certified
Application For Combination Overhead/Underground Installation UPC 624871013251

Packages

1 - UNIT - 1