Abbotsford
MICBA3TV

ABB ELECTRIFICATION CANADA INC BA3-TV Microlectric® Single Position Meter Socket 100 A, 1 PH, 600 V

Price $185.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:BA3-TV

Description

Meter socket, BA3 Series, 6-2 AWG conductor range. Aluminum tunnel type connectors for both load and line sides. Weatherproof Type 3R enclosure. Supplied with screw type ring.

Specifications

Brand Name ABB Sub Brand Microlectric®
Item Name Single Position Meter Socket Type Meter Sockets
Amperage Rating 100 A Voltage Rating 600 V
Phase 1 Number of Positions 1
NEMA Rating Type 3R Weatherproof Dimensions 7-7/16 in W x 3-11/16 in D x 9-1/4 in H
Standards CSA 27716 Application For Underground Installation
UPC 624871001586

Packages

1 - UNIT - 1